Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-449LI-15

  • Mfr # TOOL-449LI-15

  • Zoro # G1456827


product price: $33.99
/ea

Key Features

Battery Capacity
1500 mAh
Voltage
18V
Width
2.9 in
Length
4.1 in
Height
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOOL-449LI-15
Zoro #
G1456827
UPC #
728286045804
Country of Origin
China

Dimensions

Width
2.9 in
Length
4.1 in
Height
2.3 in

Details

Battery Capacity
1500 mAh
Voltage
18V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Gude GD95693 Gude 58100, Gude 58104, Gude 58106, Gude 95148, Gude 95690, CS-GUD569PW, CS CS-GUD569PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.