Zoro Homepage

Power Tool Battery, TOOL-451LI-15

  • Mfr # TOOL-451LI-15

  • Zoro # G1456556


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
3000 mAh
Voltage
36V
Height
3.2 in
Width
4 in
Length
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-451LI-15
Zoro #
G1456556
UPC #
728286045811
Country of Origin
China

Dimensions

Height
3.2 in
Width
4 in
Length
6.4 in

Details

Battery Capacity
3000 mAh
Voltage
36V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Gude 370/36 LI-ION Gude 95526, Gude 95540, CS-GUD370PW, CS CS-GUD370PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.