Zoro Homepage

Power Tool Battery, TOOL-453LI-40

  • Mfr # TOOL-453LI-40

  • Zoro # G3297768


product price: $47.99
/ea

Key Features

Battery Capacity
4000 mAh
Voltage
14.4V
Width
3.1 in
Height
2.7 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-453LI-40
Zoro #
G3297768
UPC #
728286046672
Country of Origin
China

Dimensions

Width
3.1 in
Height
2.7 in
Length
4 in

Details

Battery Capacity
4000 mAh
Voltage
14.4V
Terminal Type
Pressure
Battery Chemistry
Lithium Ion

Description

Hilti SF 14-A, Hilti SFC14-A, Hilti SFH140A, Hilti SID 14-A, Hilti SIW14-A, Hilti 429788 Hilti B14/3.3, CS-HFC140PX, CS CS-HFC140PX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.