Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-455LI-30

  • Mfr # TOOL-455LI-30

  • Zoro # G3295738


product price: $69.89
/ea

Key Features

Battery Capacity
3000 mAh
Voltage
21.6V
Length
5.3 in
Width
3.7 in
Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOOL-455LI-30
Zoro #
G3295738
UPC #
728286046696
Country of Origin
China

Dimensions

Length
5.3 in
Width
3.7 in
Height
2.8 in

Details

Battery Capacity
3000 mAh
Voltage
21.6V
Terminal Type
Pressure
Battery Chemistry
Lithium Ion

Description

Hilti TE 4-A22, Hilti SIW 22T-A, Hilti SIW 22-A, Hilti SID 22-A, Hilti WSR 22-A, Hilti TE 2-A22, Hilti SFH 22-A, Hilti SCM 22-A, Hilti SCW 22-A, Hilti HDE 500-A22, Hilti SD 5000-A22, Hilti SFC 22-A, Hilti SF 22-A, Hilti AG 125-A22 Hilti B22, Hilti B22/1.6, Hilti B22/2.6, Hilti B22/3.3, CS-HFB220PX, CS CS-HFB220PX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.