Zoro Homepage

Power Tool Battery, TOOL-461LI-30

  • Mfr # TOOL-461LI-30

  • Zoro # G3297223


product price: $36.99
/ea

Key Features

Battery Capacity
3000 mAh
Voltage
14.4V
Length
3.8 in
Height
2.7 in
Width
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-461LI-30
Zoro #
G3297223
UPC #
728286046740
Country of Origin
China

Dimensions

Length
3.8 in
Height
2.7 in
Width
2.9 in

Details

Battery Capacity
3000 mAh
Voltage
14.4V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Hitachi 14DSL, Hitachi C 14DSL, Hitachi C 14DSL2, Hitachi C 14DYSL, Hitachi C 14DYSL2, Hitachi CD 14DFL, Hitachi CD 14DSL, Hitachi CD 14DSL2, Hitachi CJ, Hitachi CK 14DSL, Hitachi CL 14DSL, Hitachi CR 14DSL, Hitachi DH 14DSL, Hitachi DS 14DBL, Hitachi DV 14DBL, Hitachi DV 14DSL, Hitachi G 14DSL, Hitachi N 14DSL, Hitachi NP 14DSL, Hitachi WH 14DBAL, Hitachi WH 14DBAL2, Hitachi WH 14DBL, Hitachi WH 14DCL, Hitachi WH 14DSL2, Hitachi WM 14DBL, Hitachi WP 14DSL, Hitachi WR 14DBAL, Hitachi WR 14DBDL, Hitachi WR 14DSHL, Hitachi WR 14DSL Hitachi 329083, Hitachi 329877, Hitachi 329901, Hitachi BSL 1415, Hitachi BSL 1430, CS-HTB430PW, CS CS-HTB430PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.