Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-462LI-20

  • Mfr # TOOL-462LI-20

  • Zoro # G3294983


product price: $34.55
/ea

Key Features

Battery Capacity
2000 mAh
Voltage
18V
Length
4.9 in
Height
4.4 in
Width
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOOL-462LI-20
Zoro #
G3294983
UPC #
728286046788
Country of Origin
China

Dimensions

Length
4.9 in
Height
4.4 in
Width
3.2 in

Details

Battery Capacity
2000 mAh
Voltage
18V
Terminal Type
Pressure
Battery Chemistry
Lithium Ion

Description

Hitachi C 18DL, Hitachi C 18DLX, Hitachi C 18DMR, Hitachi C 6DC, Hitachi C 6DD, Hitachi CJ 18DL, Hitachi CJ 18DLX, Hitachi CR 18DL, Hitachi CR 18DLX, Hitachi CR 18DMR, Hitachi CR 18DV, Hitachi DH 18DL, Hitachi DH 18DLX, Hitachi DS 18DFL, Hitachi DS 18DFLG, Hitachi DS 18DL, Hitachi DS 18DMR, Hitachi DS 18DVB, Hitachi DS 18DVB2, Hitachi DS 18DVB2K, Hitachi DS 18DVF3, Hitachi DV 18DCL, Hitachi DV 18DV, Hitachi DV 18DMR, Hitachi DV 18DVKS, Hitachi G 18DL, Hitachi G 18DLX, Hitachi KC 18DA, Hitachi RB 18DL, Hitachi UB 18D, Hitachi UB 18DL, Hitachi WH 18DL, Hitachi WH 18DMR, Hitachi WR 18DL, Hitachi WR 18DMR, Hitachi C18DLP4, Hitachi CJ18DLP4, Hitachi CR18DLP4, Hitachi DH18DLP4, Hitachi DS18DLP4, Hitachi DV 18DL, Hitachi DV18DLP4, Hitachi G18DLP4, Hitachi RB 18DLP4, Hitachi UB18DLC, Hitachi WH18DFL, Hitachi WH18DLP4, Hitachi WR18DLP4 Hitachi EBM 1830, Hitachi 326240, Hitachi 326241, Hitachi 327730, Hitachi 327731, Hitachi BCL 1815, Hitachi BCL 1830, CS-HTB815PW, CS CS-HTB815PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.