Zoro Homepage

Power Tool Battery, TOOL-482LI-15

  • Mfr # TOOL-482LI-15

  • Zoro # G3295458


product price: $14.79
/ea

Key Features

Battery Capacity
1500 mAh
Voltage
10.8V
Height
3.1 in
Width
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-482LI-15
Zoro #
G3295458
UPC #
728286045170
Country of Origin
China

Dimensions

Height
3.1 in
Width
2 in
Length
2 in

Details

Battery Capacity
1500 mAh
Voltage
10.8V
Terminal Type
Pressure
Battery Chemistry
Lithium Ion

Description

Makita DMR108, Makita CL102DW, Makita DMR108B, Makita DMR106, Makita CC300, Makita CC300D, Makita CC300DW, Makita CC300DWE, Makita CC300DZ, Makita CL100, Makita CL100D, Makita CL100DW, Makita CL100DWX, Makita CL100DZ, Makita CL100DZX, Makita CL102, Makita CL102D, Makita CL102DZ, Makita CL102DZX, Makita DA331D, Makita DA331DWE, Makita DA331DZ, Makita DF030, Makita DF030D, Makita DF030DFE, Makita DF030DWE, Makita DF030DWX, Makita DF030DZ, Makita DF033DWE, Makita DF033DZ, Makita DF330, Makita DF330D, Makita DF330DFE, Makita DF330DWE, Makita DF330DWLX, Makita DT01, Makita DT01W, Makita DT01Z, Makita FD01, Makita FD01W, Makita FD01Z, Makita FD02, Makita FD02W, Makita FD02Z, Makita HP330, Makita HP330D, Makita HP330DWE, Makita HP330DWX, Makita HP330DZ, Makita HS3, Makita HS300, Makita HS300D, Makita HS300DW, Makita HS300DWE, Makita HS300DZ, Makita HU01, Makita HU01Z, Makita JR100D, Makita JR100DWE, Makita JR100DZ, Makita JR101, Makita JR101D, Makita JR101DW, Makita JR101DWG, Makita JR101DZ, Makita JR102D, Makita JR102DWE, Makita JR102DZ, Makita JV100, Makita JV100D, Makita JV100DW, Makita JV100DWE, Makita JV100DZ, Makita LC01, Makita LC01Z, Makita LC01ZX, Makita LCT303, Makita LCT303X, Makita LM01W, Makita LM02, Makita ML100, Makita ML100W, Makita ML101, Makita ML102, Makita MR051, Makita MU01, Makita MU01Z, Makita MUH260, Makita MUH260D, Makita MUH260DW, Makita MUH260DZ, Makita MUM164, Makita MUM164D, Makita MUM164DW, Makita MUS052, Makita MUS052D, Makita MUS052DW, Makita MUS052DZ, Makita RJ01W, Makita SH01, Makita SH01Z, Makita STEXML101, Makita STEXML102, Makita TD090, Makita TD090D, Makita TD090DWE, Makita TD090DWX, Makita TD090DWXW, Makita TD091D, Makita TW100D, Makita TW100DEWX1, Makita TW100DWE, Makita TW100DZ, Makita UH200, Makita UH200D, Makita UH200DWE, Makita UH200DWEX, Makita UH200DZ, Makita UM164, Makita UM164D, Makita UM164DW, Makita UM164DWE, Makita UM164DWEXL, Makita UM164DZ, Makita UM164DZ(, Makita WT01, Makita WT01W, Makita WT01Z Makita 194550-6, Makita 194551-4, Makita 195332-9, Makita BL1013, Makita BL1014, CS CS-MKT130PW, CS CS-MKT130PH, CS CS-MKT130PX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.