Zoro Homepage

Power Tool Battery, TOOL-483LI-15

  • Mfr # TOOL-483LI-15

  • Zoro # G1456897


product price: $19.49
/ea

Key Features

Battery Capacity
1500 mAh
Voltage
10.8V
Height
1.6 in
Width
2-1/2 in
Length
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-483LI-15
Zoro #
G1456897
UPC #
728286046849
Country of Origin
China

Dimensions

Height
1.6 in
Width
2-1/2 in
Length
3.4 in

Details

Battery Capacity
1500 mAh
Voltage
10.8V
Terminal Type
Pressure
Battery Chemistry
Lithium Ion

Description

Makita CP100DZ, Makita 12V Max CXT Tool, Makita PH04Z, Makita FD05R1, Makita FD06R1, Makita FD06Z, Makita RJ03R1, Makita SH02R1, Makita FD05, Makita DT03R1, Makita CL107FDSY, Makita CL107FDSYW, Makita CL107FDZ, Makita CL107FDZW, Makita CL107FDSMW, Makita CL107FDSM, Makita CL106FDSYW, Makita CL106FDZ, Makita CL106FDZW, Makita CL107FD, Makita CL108FD, Makita CL108FDMW1, Makita CP100, Makita CL108FDSM1, Makita CL108FDW1, Makita CL108FDZ1, Makita CL106FDSY, Makita CL106FDSMW, Makita CG100, Makita CG100D, Makita CL106FD, Makita CL106FDSM, Makita CG100DZA, Makita CG100DWAEA, Makita CG100DSYEX, Makita DF331DSME, Makita DF331D, Makita DF331DZ, Makita DF332, Makita DT03, Makita DF332DSME/Z, Makita DF032DSME/Z, Makita DA332DZ, Makita CT226, Makita CT226RX, Makita DA332, Makita DCM501, Makita DCM501Z, Makita DF031DZ, Makita DF032, Makita DF031DSME, Makita DCM501ZAR, Makita DF031D, Makita 12-Volt MAX CXT Makita BL1021B, Makita BL1041B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.