Zoro Homepage

Power Tool Battery, TOOL-485LI-15

  • Mfr # TOOL-485LI-15

  • Zoro # G3295001


product price: $25.89
/ea

Key Features

Battery Capacity
1500 mAh
Voltage
14.4V
Width
2.9 in
Height
2.6 in
Length
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-485LI-15
Zoro #
G3295001
UPC #
728286046238
Country of Origin
China

Dimensions

Width
2.9 in
Height
2.6 in
Length
3.9 in

Details

Battery Capacity
1500 mAh
Voltage
14.4V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Makita DMR108, Makita DMR110, Makita DMR200, Makita DCM501, Makita DCM501Z, Makita DCM501ZAR, Makita BDF343, Makita BDF442, Makita BDF440, Makita BMR100, Makita BHP441, Makita DDF448, Makita BHR162, Makita DF445DRH, Makita DF445DSHG, Makita DF445D, Makita DF440DRFXW, Makita DF440DRFX, Makita DF445DSHX, Makita DHP343, Makita DHP448, Makita DHP446Z, Makita DHP446, Makita DHP343Z, Makita DF440, Makita DDF470ZJ, Makita DDF343Z, Makita DDF446, Makita DDF343, Makita DDA341Z, Makita DDA341, Makita DDF446Z, Makita DDF470RMJ, Makita DDF470RFJ, Makita DDF448Z, Makita DDF448RMJ, Makita DHP448Z, Makita DHR162, Makita DSC102, Makita DMR108B, Makita DSS500, Makita DSS500Z, Makita DTD134RME, Makita DTD134RFJ, Makita DTD134RFE, Makita DTD134, Makita DMR106B, Makita DMR106, Makita DHR164Z, Makita DJS160, Makita DHR164, Makita DHR162Z, Makita DHR162RFE, Makita DJS160Z, Makita DML805, Makita DML808, Makita DML807, Makita DML806, Makita DML805Z, Makita DDA340Z, Makita DDA340, Makita BTS130RFE, Makita BTS130RFJ, Makita BTS130, Makita BTP141ZJ, Makita BTP141RFJ, Makita BTS130RFX, Makita BTS130SFE, Makita BTW152Z, Makita BTW152, Makita BTS130ZJ, Makita BTS130Z, Makita BTP141, Makita BTP131ZJ, Makita BTP130, Makita BTP130RFE, Makita BTL062RFX, Makita BTL061RFX, Makita BTL060Z, Makita BTP130RFX, Makita BTP130SFE, Makita BTP131Z, Makita BTP131RFJ, Makita BTP131, Makita BTP130Z, Makita BTW250, Makita BTW250RFE, Makita CF201DZ, Makita CF201DZW, Makita BVR440, Makita BVR340, Makita BVC340Z, Makita DA340DRF, Makita DCL140, Makita DCL140Z, Makita BVC340, Makita BUS142, Makita BUC121RFE, Makita BUC121, Makita BTW250Z, Makita BTW250RFX, Makita BUH481, Makita BUH481RF, Makita BUM166Z, Makita BUM166RF, Makita BUM166, Makita BUH481Z, Makita DTD134Z, Makita DTD134ZJ, Makita TD133DRFX, Makita TD133DRFXB, Makita TD132DZ, Makita TD132DRFXW, Makita TD132DRFXB, Makita TD133DRFXL, Makita TD133DRFXP, Makita TD134DRFXB, Makita TD134DRFX, Makita TD134, Makita TD133DRFXW, Makita TD132DRFX, Makita TD132D, Makita TD130DZ, Makita TD131, Makita TD130DRFXW, Makita TD130DRFXR, Makita TD130DRFX, Makita TD131D, Makita TD131DRFX, Makita TD132, Makita TD131DZ, Makita TD131DRFXW, Makita TD131DRFXR, Makita TD134DRFXL, Makita TD134DRFXP, Makita TW152DRFX, Makita TW152DZ, Makita TW152D, Makita TW152, Makita TS130DRFX, Makita UB142D, Makita UB143D, Makita VR440D, Makita VR340D, Makita UC121DRF, Makita UC121D, Makita TP131DZ, Makita TP131DRFXB, Makita TD135DSHG, Makita TD135DRH, Makita TD135D, Makita TD134DRFXW, Makita TD135DSHX, Makita TL060DRF, Makita TP131DRFX, Makita TP131DB, Makita TP131, Makita TP130DRFX, Makita TD130D, Makita TD130, Makita FS440D, Makita GA400D, Makita DVC340Z, Makita DVC340, Makita DUB142Z, Makita HP440DRFX, Makita HR162DRFXW, Makita LXDT03Z, Makita LXDT03, Makita KP140DZ, Makita KP140DRF, Makita DUB142, Makita DTW284Z, Makita DTD138, Makita DTL060, Makita DTD137Z, Makita DTD137RME, Makita DTD137, Makita DTL060Z, Makita DTS131, Makita DTW284, Makita DTW280Z, Makita DTW280, Makita DTS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.