Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-485LI-60

  • Mfr # TOOL-485LI-60

  • Zoro # G3295598


product price: $50.99
/ea

Key Features

Battery Capacity
6000 mAh
Voltage
14.4V
Length
3.9 in
Width
2.9 in
Height
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOOL-485LI-60
Zoro #
G3295598
UPC #
728286046863
Country of Origin
China

Dimensions

Length
3.9 in
Width
2.9 in
Height
3.3 in

Details

Battery Capacity
6000 mAh
Voltage
14.4V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Makita DMR108, Makita DCM501, Makita DCM501Z, Makita DCM501ZAR, Makita BDF343, Makita BDF442, Makita BDF440, Makita BMR100, Makita BHP441, Makita DDF448, Makita BHR162, Makita DF440DRFXW, Makita DF440DRFX, Makita DHP343, Makita DHP448, Makita DHP446Z, Makita DHP446, Makita DHP343Z, Makita DF440, Makita DDF343Z, Makita DDF446, Makita DDF343, Makita DDA341Z, Makita DDA341, Makita DDF446Z, Makita DDF448Z, Makita DHP448Z, Makita DHR162, Makita DSC102, Makita DMR108B, Makita DSS500, Makita DSS500Z, Makita DTD134RME, Makita DTD134RFE, Makita DTD134, Makita DMR106B, Makita DMR106, Makita DHR164Z, Makita DJS160, Makita DHR164, Makita DHR162Z, Makita DHR162RFE, Makita DJS160Z, Makita DML805, Makita DML808, Makita DML807, Makita DML806, Makita DML805Z, Makita DDA340Z, Makita DDA340, Makita BTS130RFE, Makita BTS130, Makita BTS130SFE, Makita BTS130Z, Makita BTP130, Makita BTP130RFE, Makita BTL060Z, Makita BTP130SFE, Makita BTP131, Makita BTP130Z, Makita BTW250, Makita BTW250RFE, Makita CF201DZ, Makita CF201DZW, Makita BVR440, Makita BVR340, Makita DA340DRF, Makita DCL140, Makita DCL140Z, Makita BTW250Z, Makita BUH481, Makita BUH481RF, Makita BUM166Z, Makita BUM166RF, Makita BUM166, Makita BUH481Z, Makita DTD134Z, Makita TD132DZ, Makita TD132DRFXW, Makita TD132DRFXB, Makita TD134DRFXB, Makita TD134DRFX, Makita TD134, Makita TD132DRFX, Makita TD132D, Makita TD130DZ, Makita TD131, Makita TD130DRFXW, Makita TD130DRFXR, Makita TD130DRFX, Makita TD131D, Makita TD131DRFX, Makita TD132, Makita TD131DZ, Makita TD131DRFXW, Makita TD131DRFXR, Makita TD134DRFXL, Makita TD134DRFXP, Makita TW152DRFX, Makita TW152DZ, Makita TW152D, Makita TW152, Makita TS130DRFX, Makita TP131DZ, Makita TP131DRFXB, Makita TD134DRFXW, Makita TL060DRF, Makita TP131DRFX, Makita TP131DB, Makita TP131, Makita TP130DRFX, Makita TD130D, Makita TD130, Makita DVC340Z, Makita DVC340, Makita DUB142Z, Makita HP440DRFX, Makita HR162DRFXW, Makita KP140DZ, Makita KP140DRF, Makita DUB142, Makita DTW284Z, Makita DTD138, Makita DTL060, Makita DTD137Z, Makita DTD137RME, Makita DTD137, Makita DTL060Z, Makita DTS131, Makita DTW284, Makita DTW280Z, Makita DTW280, Makita DTS131Z, Makita LXPH02, Makita MUH351DZ, Makita MUH351DRF, Makita ST420DZK, Makita ST420D, Makita ST120DZK, Makita ST120D, Makita MUH301DZ, Makita MR050, Makita MUH301DRF, Makita MUH300, Makita BTL060RFE, Makita BFL301RZ, Makita BFL402RZ, Makita BFR440, Makita BFR540, Makita BFR440SFE, Makita BFR440RFE, Makita BFL201RZ, Makita BFR540RFE, Makita BFT041RZ, Makita BFT082RZ, Makita BFS440, Makita BFR540Z, Makita BFS440RFE, Makita BFS441Z, Makita BFS441RFE, Makita BDF448RFE, Makita BDA341Z, Makita BDA341RFE, Makita BDA341, Makita BDF343446RFJ, Makita BDF343RHEX4, Makita BDF343RHEX, Makita BDA340Z, Makita BCL140Z, Makita BCL142, Makita BCL140, Makita BCF050, Makita BCL142Z, Makita BDA340RFE, Makita BDA340, Makita BDF343RHEX5, Makita BDF343RHJ, Makita BDF444RFE, Makita BDF442RFE, Makita BDF444Z, Makita BDF448, Makita BDF446Z, Makita BDF446RFE, Makita BD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.