Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-486LI-60

  • Mfr # TOOL-486LI-60

  • Zoro # G3297899


product price: $60.99
/ea

Key Features

Battery Capacity
6000 mAh
Voltage
18V
Length
4-1/2 in
Width
3 in
Height
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-486LI-60
Zoro #
G3297899
UPC #
728286046894
Country of Origin
China

Dimensions

Length
4-1/2 in
Width
3 in
Height
2.6 in

Details

Battery Capacity
6000 mAh
Voltage
18V
Terminal Type
Pressure
Battery Chemistry
Lithium Ion

Description

Makita BTP141, CF201DZ, CF201DZW, LXLM03, MR050, BMR050, BML801, BML800, BML184, BL1815, BHP453, BHP451, BDF456RFE, HS630DZW, JR120D, JR120DRF, HS630DZ, HS630DRFXW, JR120DZK, JV180DRF, KP180DRF, KP180DZ, JR182DZK, JR182DRF, HS630DRFX, GA402DRF, GA402DZ, GD800DRF, GD800DZ, FXBDF452RFE, HP451RFE, HP454D, HR202DRFX, HR202DZK, HR242DRFX, HR242DRFXV, HR202D, HP458DZ, HP454DRFX, HP454DZ, HP458DRFX, L182FD, LXCU01, LXLM04, LXNJ01, LXPH01, LXLM01W, LXLC01Z1, LXJP02Z, LXLC01, LXLC01Z, LXPH01C1, LXPH01Z, LXPK01Z, LXPK01Z1, LXPK01, LXPH03Z, LXPH05, LXPH05Z, LXJP02, LXDG01, LXDG01Z, LXDG01Z1, LXDT01, LXCV02Z1, LXCV02Z, LXCU01Z, LXDT01Z, LXDT01Z1, LXFD01CW, LXFD01Z, LXFD01, LXDT08Z, LXDT04Z, LXDT04Z1, LXDT06Z, DUB182, DUB182Z, LXRU02, DML802, LXSL01, XFD07Z, XFD07MZ, XGC01Z, XGC01ZB, XLC02ZW, XFD07M, XFD03Z, XDT09M, XDT09Z, XFD01CW, XFD01Z, XLT01Z, XLT02Z, XPH01Z, XOC01Z, XPH03Z, XPH06Z, XPH07Z, XOB01Z, XMT03Z, XNJ01Z, XDT08Z, XDT08, XA001Z, W450DR, XAD01Z, XAD02Z, XAG03M/Z, W251DRFX, VR450DZ, VR350DRFX, VR350DZ, VR450D, VR450DRFX, XAG03MZ, XAG03Z, XDT01Z, XDT01, XDT04CW, XDT04Z, XDT06Z, XBP02Z, XAG06MZ, XAG06Z, XBP01Z, XRF01Z, XRH011X, XSS03Z, XSS02Z, XST01M, XST01Z, XSS01Z, XSH03Z, XSJ01Z, XTS01Z, XVJ02Z, XWT05, XWT04Z, XWT05Z, XWT06Z, XWT02Z, XWT02M, XVJ03Z, XWT01Z, XSH03MZ, XRJ03Z, XRJ01Z, XRM02W, XRM03B, XRH05Z, XRH01ZVX, XRH03Z, XRH04Z, XRH04ZZ, XRM04B, XRV01, XSF03Z, XSF03M, XSH01Z, XSF01Z, XSC01Z, XRV01Z, XRV02, XRV02Z, VR350D, UC122D, MUH401DZ, MUH461DRF, MUH461DZ, MUH401DRF, MUH263DRF, MUH263DZ, MUM168DRF, MUS104DSH, MUR181DZ, MUS104DZ, MUR181DRF, MUM168DZ, MR100W, MR100, LXSL01Z1, LXSL01Z, LXSF01, LXSF01Z1, ML185, ML184 FlashLight, ML800, ML801, ML184, LXWT01Z, LXTP01, LXTP01Z, LXTP01Z1, LXWT01, MUS154DSH, TP140DRFX, TM50DRF, TP141DRFX, TP141DZ, TW251D, TL061DRF, TD251DZ, TD146DZ, TD147DRFX, TD147DZ, TD251DRFX, TW251DRFX, TW450DR, UB182DZ, UB183D, UB182DRF, TW450DRBJS130RFE, TW450DRFX, UB182D, TD146DRFXW, TD146DRFXL, PJ180DRF, PT351D, PT351DRF, PT351DZK, PB180DRFX, PB108DZ, MUS154DZ, PB108D, PB108DRFX, SC162DRF, TD140D, TD145DRFXW, TD146DRFP, TD146DRFX, TD146DRFXB, TD145DRFXP, TD145DRFXL, TD144D, TD144DRFX, TD144DZ, TD145DRFXB, BHR242RFE, BHR241Z, BHR242RFEV, BHR242Z, BHR243RFE, BHR241RFE, BHR240, BHR240Z, BHR241, BHR241F, BHR243RFEV, BHR243Z, BJR181F, BJR181, BJR181RF, BJN161, BHS630RFE, BHS630Z, BHR202Z, BHP453RHEX, BHP453RHE, BHP453SHE, BHP453Z, BHP454, BHP453RFE, BHP452SHE, BHP452Z, BHP454F, BHP454RFE, BHR202F, BHR202, BHR202RFE, BHR202RFE3, BHR202RFWX, BHP458, BHP456Z, BHP454Z, BHP456RFE, BHP456RFE3, BHP456RFWX, BJR181RFE, BJV180RFE, BJV180Z, BJV180RF, BJV180, BJV180F, BKP180, BLS713RFE, BKP180Z, BKP180RF, BKP180RFE, BJS161Z, BJR182, BJR182F, BJR182X, BJR181Z, BJR181X, BJR181X1, BJR182Z, BJS130Z, BJS161, BJS161F, BJS161RFE, BJS130RFE, BJS101RFE, BJS130, BJS130F, BHP452RFE, BHP452HW, BDF451, BDF451RFE, BDF450, BDA351Z, BDF452SHE, BDF452RHE, BDF452Z, BDF453RHE, BDF452RFE, BDF451Z, BDF452, BDA351RFE, BDA351, BCL180W, BCL180F, BCL180Z, BCL180ZW, B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.