Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-490LI-30

  • Mfr # TOOL-490LI-30

  • Zoro # G3297862


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Battery Capacity
3000 mAh
Voltage
25.2V
Height
3.4 in
Width
3.2 in
Length
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-490LI-30
Zoro #
G3297862
UPC #
728286045217
Country of Origin
China

Dimensions

Height
3.4 in
Width
3.2 in
Length
4.8 in

Details

Battery Capacity
3000 mAh
Voltage
25.2V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Max Rebar Tools 34G808, Max Rebar Tools Rebar PJRC160 Max Rebar Tools JPL925, CS CS-MPL160PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.