Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-493LI-15

  • Mfr # TOOL-493LI-15

  • Zoro # G3297801


product price: $17.99
/ea

Key Features

Battery Capacity
1500 mAh
Voltage
10.8V
Width
1.9 in
Height
3.2 in
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-493LI-15
Zoro #
G3297801
UPC #
728286046931
Country of Origin
China

Dimensions

Width
1.9 in
Height
3.2 in
Length
2.4 in

Details

Battery Capacity
1500 mAh
Voltage
10.8V
Terminal Type
Pressure
Battery Chemistry
Lithium Ion

Description

Metabo PowerImpact 12, Metabo PowerLED 12, Metabo PowerMaxx 12, Metabo PowerMaxx 12 Basic, Metabo PowerMaxx 12 Pro, Metabo PowerMaxx BS Metabo 6.25439, CS CS-MTP120PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.