Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-494LI-30

  • Mfr # TOOL-494LI-30

  • Zoro # G3297932


product price: $45.99
/ea

Key Features

Battery Capacity
3000 mAh
Voltage
12V
Width
3 in
Length
4.2 in
Height
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOOL-494LI-30
Zoro #
G3297932
UPC #
728286046900
Country of Origin
China

Dimensions

Width
3 in
Length
4.2 in
Height
4.4 in

Details

Battery Capacity
3000 mAh
Voltage
12V
Terminal Type
Pressure
Battery Chemistry
Lithium Ion

Description

Metabo ULA9.6-18, Metabo BS 12 SP, Metabo BSZ 12, Metabo BSZ 12 Impuls, Metabo BSZ 12 Premium, Metabo BZ 12 SP, Metabo SSP 12 Metabo 6.25486, CS CS-MTP121PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.