Zoro Homepage

Power Tool Battery, TOOL-503LI-30

  • Mfr # TOOL-503LI-30

  • Zoro # G3296480


product price: $30.99
/ea

Key Features

Battery Capacity
3000 mAh
Voltage
12V
Height
4.4 in
Width
2-1/2 in
Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-503LI-30
Zoro #
G3296480
UPC #
728286046962
Country of Origin
China

Dimensions

Height
4.4 in
Width
2-1/2 in
Length
3-1/2 in

Details

Battery Capacity
3000 mAh
Voltage
12V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Milwaukee 2207-20, Milwaukee 2207-21, Milwaukee 2238-20, Milwaukee 2238-21, Milwaukee 2239-20, Milwaukee 2239-21, Milwaukee 2276-20NST, Milwaukee 2276-21, Milwaukee 2276-21NST, Milwaukee 2277-20, Milwaukee 2277-20NST, Milwaukee 2277-21, Milwaukee 2277-21NST, Milwaukee 2290-20, Milwaukee 2290-21, Milwaukee 2310-21, Milwaukee 2311-20, Milwaukee 2311-21, Milwaukee 2312-21, Milwaukee 2313-20, Milwaukee 2313-21, Milwaukee 2314-20, Milwaukee 2314-21, Milwaukee 2320, Milwaukee 2320-20, Milwaukee 2320-21, Milwaukee 2330, Milwaukee 2331, Milwaukee 2332, Milwaukee 2333, Milwaukee 2401-20, Milwaukee 2401-22, Milwaukee 2402-20, Milwaukee 2402-22, Milwaukee 2403-20, Milwaukee 2403-22, Milwaukee 2404-20, Milwaukee 2404-22, Milwaukee 2410, Milwaukee 2410-20, Milwaukee 2410-22, Milwaukee 2411-20, Milwaukee 2411-22, Milwaukee 2415-20, Milwaukee 2415-21, Milwaukee 2420-20, Milwaukee 2420-21, Milwaukee 2420-22, Milwaukee 2426-20, Milwaukee 2426-22, Milwaukee 2429-20, Milwaukee 2429-21XC, Milwaukee 2432-20, Milwaukee 2432-22, Milwaukee 2446-20, Milwaukee 2446-21XC, Milwaukee 2450-20, Milwaukee 2450-22, Milwaukee 2451, Milwaukee 2451-20, Milwaukee 2451-22, Milwaukee 2452-20, Milwaukee 2452-22, Milwaukee 2453-20, Milwaukee 2453-22, Milwaukee 2454-20, Milwaukee 2454-22, Milwaukee 2455-20, Milwaukee 2455-22, Milwaukee 2456-21, Milwaukee 2457-20, Milwaukee 2457-21, Milwaukee 2458-20, Milwaukee 2458-21, Milwaukee 2460-20, Milwaukee 2460-21, Milwaukee 2470, Milwaukee 2470-20, Milwaukee 2470-21, Milwaukee 2471, Milwaukee 2471-20, Milwaukee 2471-21, Milwaukee 2471-22, Milwaukee 2590-20, Milwaukee 49-24-0145, Milwaukee 49-24-0146, Milwaukee C12 D, Milwaukee C12 DD, Milwaukee C12 HZ, Milwaukee C12 IC, Milwaukee C12 ID, Milwaukee C12 IW, Milwaukee C12 PC, Milwaukee C12 PD, Milwaukee C12 PPC, Milwaukee C12 WS, Milwaukee M12, Milwaukee M12 IR, Milwaukee M12 JS, Milwaukee 2200, Milwaukee 2300, Milwaukee 2400, Milwaukee 2456-20, Milwaukee C12 Milwaukee 48-11-2401, Milwaukee 48-11-2402, Milwaukee C12 B, Milwaukee C12 BX, Milwaukee M12, CS CS-MKV120PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.