Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-513LI-40

  • Mfr # TOOL-513LI-40

  • Zoro # G3294940


product price: $71.99
/ea

Key Features

Battery Capacity
4000 mAh
Voltage
28.8V
Length
4.9 in
Width
2.9 in
Height
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-513LI-40
Zoro #
G3294940
UPC #
728286046986
Country of Origin
China

Dimensions

Length
4.9 in
Width
2.9 in
Height
2.9 in

Details

Battery Capacity
4000 mAh
Voltage
28.8V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Panasonic EY7880, Panasonic EY7880LN2C, Panasonic EY7880LN2S, Panasonic EY7880LN2T, Panasonic EY7880LZ2C31 Panasonic EY9L80, Panasonic EY9L80B, CS CS-PEZ980PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.