Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-515LI-15

  • Mfr # TOOL-515LI-15

  • Zoro # G3295683


product price: $20.55
/ea

Key Features

Battery Capacity
1500 mAh
Voltage
12V
Height
2 in
Length
3.4 in
Width
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOOL-515LI-15
Zoro #
G3295683
UPC #
728286045354
Country of Origin
China

Dimensions

Height
2 in
Length
3.4 in
Width
1.9 in

Details

Battery Capacity
1500 mAh
Voltage
12V
Terminal Type
Pressure
Battery Chemistry
Lithium Ion

Description

Porter Cable PCL120CRC, Porter Cable PCL120CRC-2, Porter Cable PCL120CRCD, Porter Cable PCL120CRCD-2, Porter Cable PCL120DD, Porter Cable PCL120DDC, Porter Cable PCL120DDC-2, Porter Cable PCL120MTC, Porter Cable PCL120MTC-2, Porter Cable PCL12C, Porter Cable PCL212IDC-2 Porter Cable PCL12BLX, CS CS-PPC120PX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.