Zoro Homepage

Power Tool Battery, TOOL-517LI-30

  • Mfr # TOOL-517LI-30

  • Zoro # G3294819


product price: $42.69
/ea

Key Features

Battery Capacity
3000 mAh
Voltage
20V
Width
3.2 in
Height
1.9 in
Length
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-517LI-30
Zoro #
G3294819
UPC #
728286046337
Country of Origin
China

Dimensions

Width
3.2 in
Height
1.9 in
Length
4.7 in

Details

Battery Capacity
3000 mAh
Voltage
20V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Porter Cable PCC601 Porter Cable PCC620LB, Porter Cable PCC680L, Porter Cable PCC681L, Porter Cable PCC685L, Porter Cable PCCK602L2, Porter Cable PCCK617L6R, CS CS-PTC681PX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.