Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-522LI-15

  • Mfr # TOOL-522LI-15

  • Zoro # G3296158


product price: $23.99
/ea

Key Features

Battery Capacity
1500 mAh
Voltage
12V
Height
1.4 in
Width
2.4 in
Length
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOOL-522LI-15
Zoro #
G3296158
UPC #
728286047051
Country of Origin
China

Dimensions

Height
1.4 in
Width
2.4 in
Length
3.2 in

Details

Battery Capacity
1500 mAh
Voltage
12V
Terminal Type
Pressure
Battery Chemistry
Lithium Ion

Description

AEG CR-1201, AEG JG001, AEG LSD-1201PB, AEG CK212DA, AEG HP612K, AEG HJP002, AEG HJP001, AEG BID-1201, AEG HJP001K, AEG LSD-1202PB, AEG CKF-120LM, AEG BS12CA, AEG CAH120LK, AEG CD100, AEG CK212DA CKF-120LM, AEG RYOBI, AEG CS-1201, AEG Part Number:, AEG AEG, AEG 130503001, AEG 130503005, AEG BPL-1220, AEG CB120L, AEG L1212R AEG 130503001, AEG 130503005, AEG BPL-1220, AEG CB120L, CS CS-RTB120PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.