Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-522LI-30

  • Mfr # TOOL-522LI-30

  • Zoro # G3297628


product price: $34.99
/ea

Key Features

Battery Capacity
3000 mAh
Voltage
12V
Length
3.6 in
Width
2.7 in
Height
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-522LI-30
Zoro #
G3297628
UPC #
728286046351
Country of Origin
China

Dimensions

Length
3.6 in
Width
2.7 in
Height
1.6 in

Details

Battery Capacity
3000 mAh
Voltage
12V
Terminal Type
Pressure
Battery Chemistry
Lithium Ion

Description

Ryobi LSDT 120, AEG CR-1201, AEG JG001, AEG LSD-1201PB, AEG CK212DA, AEG HP612K, AEG HJP002, AEG HJP001, AEG BID-1201, AEG HJP001K, AEG LSD-1202PB, AEG CKF-120LM, AEG BS 12 CA, AEG BS12CA, AEG CAH120LK, AEG CD100, Ryobi HJP001K, Ryobi HJP001, Ryobi CSDT1202N, Ryobi CSDT1202, Ryobi LSD1202PB, Ryobi JG001, Ryobi LSD1202, Ryobi HP612K, Ryobi LSD1201, Ryobi HJP002, Ryobi LSD1201PB, Ryobi CS120L, Ryobi CHL12K, Ryobi CK212DA, Ryobi CKF120LM, Ryobi CH120L, Ryobi CD100, Ryobi BID1201, Ryobi C120D, Ryobi CAH120LK, Ryobi CR1201, Ryobi CSDT1201, Ryobi CSDT1201N, Ryobi CS1201, Ryobi CS120, Ryobi CSDT1201N5 Ryobi 130164002, Ryobi 130503001, Ryobi 130503005, Ryobi 130503008, Ryobi 5132000046, Ryobi BPL-1213, Ryobi BPL-1220, Ryobi BPN-1213, Ryobi BPN1213, Ryobi CB120L, Ryobi L1212R, CS CS-RTB120PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.