Zoro Homepage

Power Tool Battery, TOOL-524LI-15

  • Mfr # TOOL-524LI-15

  • Zoro # G1457177


product price: $23.99
/ea

Key Features

Battery Capacity
1500 mAh
Voltage
14.4V
Length
3.4 in
Height
2.2 in
Width
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-524LI-15
Zoro #
G1457177
UPC #
728286047020
Country of Origin
China

Dimensions

Length
3.4 in
Height
2.2 in
Width
2.9 in

Details

Battery Capacity
1500 mAh
Voltage
14.4V
Terminal Type
Pressure
Battery Chemistry
Lithium Ion

Description

Paslode BBL-140, Paslode BDM-1410, Paslode BDM-143, Paslode BFL-140, Paslode BHC1400, Paslode BID-140, Paslode BID-1407, Paslode BID-1410, Paslode BID-1411, Paslode BID-142, Paslode BID-1421, Paslode BID-143, Paslode BID-1440, Paslode BIW-1465, Paslode BIW-1470, Paslode BIW-1475, Paslode BLT-140, Paslode BRJ-120, Paslode BSC-520, Paslode BW-470, Paslode RYOBI, Ryobi BDM-143, Ryobi BFL-140, Ryobi BID-140, Ryobi BID-1410, Ryobi BID-1411, Ryobi BID-142, Ryobi BID-1421, Ryobi BID-143, Ryobi BID-1440, Ryobi BIW-1465 Ryobi B-1415L, Ryobi B-1425L, Ryobi B-1430L, CS CS-RYB143PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.