Zoro Homepage

Power Tool Battery, TOOL-524LI-30

  • Mfr # TOOL-524LI-30

  • Zoro # G3296009


product price: $39.59
/ea

Key Features

Battery Capacity
3000 mAh
Voltage
14.4V
Height
2.2 in
Width
2.9 in
Length
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-524LI-30
Zoro #
G3296009
UPC #
728286047044
Country of Origin
China

Dimensions

Height
2.2 in
Width
2.9 in
Length
3.4 in

Details

Battery Capacity
3000 mAh
Voltage
14.4V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Paslode BBL-140, Paslode BDM-1410, Paslode BDM-143, Paslode BFL-140, Paslode BHC1400, Paslode BID-140, Paslode BID-1407, Paslode BID-1410, Paslode BID-1411, Paslode BID-142, Paslode BID-1421, Paslode BID-143, Paslode BID-1440, Paslode BIW-1465, Paslode BIW-1470, Paslode BIW-1475, Paslode BLT-140, Paslode BRJ-120, Paslode BSC-520, Paslode BW-470, Ryobi BDM-143, Ryobi BFL-140, Ryobi BID-140, Ryobi BID-1410, Ryobi BID-142, Ryobi BID-143, Ryobi BID-1440, Ryobi BIW-1465, Paslode B-1415L, Paslode B-1425L, Paslode B-1430L, Ryobi B-1415L, Ryobi B-1425L, Ryobi B-1430L CS CS-RTB143PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.