Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-525LI-15

  • Mfr # TOOL-525LI-15

  • Zoro # G1457037


product price: $35.35
/ea

Key Features

Battery Capacity
1500 mAh
Voltage
14.4V
Height
3.1 in
Width
3 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-525LI-15
Zoro #
G1457037
UPC #
728286047082
Country of Origin
China

Dimensions

Height
3.1 in
Width
3 in
Length
4 in

Details

Battery Capacity
1500 mAh
Voltage
14.4V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Ryobi CHD1442, Ryobi CHD1441, Ryobi LCDI1402 Ryobi BPL1414, Ryobi BPP-1417, Ryobi BPP-1415, Ryobi BPP-1413, Ryobi 130224024, Ryobi 130111073, CS CS-RTB141PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.