Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-525LI-30

  • Mfr # TOOL-525LI-30

  • Zoro # G1456702


product price: $37.99
/ea

Key Features

Battery Capacity
3000 mAh
Voltage
14.4V
Width
3.4 in
Height
3.4 in
Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-525LI-30
Zoro #
G1456702
UPC #
728286046375
Country of Origin
China

Dimensions

Width
3.4 in
Height
3.4 in
Length
4-1/2 in

Details

Battery Capacity
3000 mAh
Voltage
14.4V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Ryobi LCDI14022B, Ryobi LLCD14021, Ryobi LCDI14022, Ryobi LCD14022, Ryobi CDDI14022NF, Ryobi LCD1402 Ryobi CDD144V22, Ryobi 130171003, Ryobi LCD14022, Ryobi BPL1414, CS CS-RTB141PX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.