Zoro Homepage

Power Tool Battery, TOOL-526LI-30

  • Mfr # TOOL-526LI-30

  • Zoro # G3294968


product price: $49.15
/ea

Key Features

Battery Capacity
3000 mAh
Voltage
18V
Width
2.7 in
Height
3.8 in
Length
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-526LI-30
Zoro #
G3294968
UPC #
728286047075
Country of Origin
China

Dimensions

Width
2.7 in
Height
3.8 in
Length
4.8 in

Details

Battery Capacity
3000 mAh
Voltage
18V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Ryobi P200, P201, P204, BID-1801M, BID-180L, BID1821, BIW180, CAD-180L, CAG-180M, CAP-1801M, CCC-1801M, CCC-180L, CCD-1801, CCG-1801M, CCG-180L, CCS-1801/DM, CCS-1801/LM, CCS-1801D, CCS-1801LM, CCW-180L, CDA1802, CDA18021B, CDA-18021B, CDA18022B, CDA1802M, CDC-181M, CDI-1802, CDI-1802M, CDI-1803, CDI-1803M, CDL1802P4, CFA-180M, CFP-180FM, CFP-180S, CFP-180SM, CHD-1801M, CHI-1802M, CHP-1802M, CHV-180L, CHV-18WDM, CID-1802M, CID-1803L, CID-1803M, CID-182L, CID-183L, CJS-180L, CJS-180LM, CJSP-1801QEOM, CJSP-180QEO, CJSP-180QEOM, CMD-1802, CMD-1802M, CMI-1802, CMI-1802M, CML-180M, CNS-1801M, CNS-180L, CP-180M, CPD-1800, CPL-180M, CRA-180M, CRH1801, CRO-180M, CRP-1801, CRP-1801/DM, CRP-1801D, CRS 1803, CRS-180L, CSL-180L, CSS-1801M, CSS-180L, CST-180M, CTR-180L, CW-1800, LCD1802, LCD18021B, LCD18022B, LCD1802M, LCS-180, LDD1801PB, LDD-1802, LDD1802PB, LDD-1802PB, LFP-1802S, LRS-180, OBL-1801, OCS-1840, OGS-1820, OHT-1850, OLT-1830, OPS-1820, ORS-1801, OWD-1801M, P2000, P2002, P203, P206, P2060, P208B, P210, P2100, P2102, P2105, P211, P220, P221, P230, P234G, P236, P240, P2400, P241, P246, P250, P2500, P2600, P2603, P271, P300, P301, P310, P3200, P3300, P3310, P340, P400, P410, P420, P430, P500, P501, P506, P510, P514, P520, P521, P522, P530, P540, P570, P600, P610, P631K, P650, P700, P701G, P703, P704, P710, P711, P715, P716, P730, P731, P740, P741, P780, P813, P835, ZRP813 BPL-1815, BPL18151, BPL1820, BPL-1820G, P102, P103, P104, P107, CS CS-RTB104PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.