Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-527LI-30

  • Mfr # TOOL-527LI-30

  • Zoro # G3296024


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
3000 mAh
Voltage
40V
Width
3.9 in
Height
3.2 in
Length
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOOL-527LI-30
Zoro #
G3296024
UPC #
728286045422
Country of Origin
China

Dimensions

Width
3.9 in
Height
3.2 in
Length
6.6 in

Details

Battery Capacity
3000 mAh
Voltage
40V
Terminal Type
Pressure
Battery Chemistry
Lithium Ion

Description

Ryobi 40V 14 IN Brushless Chain Saw, Ryobi 40V 20 IN BRUSHLESS, Ryobi 40V 500 CFM Jet Fan, Ryobi 40V Backpack Blower, Ryobi 40V Lithium BRUSHLESS, Ryobi 40V VAC ATTACK Leaf Mulcher, Ryobi 40-Volt Brushless Lithium-Ion Cordless ElectricLawn Mower, Ryobi 500 CFM, Ryobi 625 CFM, Ryobi RY40002, Ryobi RY40100, Ryobi RY40110, Ryobi RY40112, Ryobi RY40180, Ryobi RY40180-Y, Ryobi RY40190, Ryobi RY40190-Y, Ryobi RY40200, Ryobi RY40204, Ryobi RY40210, Ryobi RY40220, Ryobi RY40400, Ryobi RY40410, Ryobi RY40440, Ryobi RY40450, Ryobi RY40460, Ryobi RY40500, Ryobi RY40500A, Ryobi RY40510, Ryobi RY40511, Ryobi RY40530, Ryobi RY40600, Ryobi RY40601, Ryobi RY40610 Ryobi BPL3626, Ryobi BPL3626D, Ryobi BPL3640, Ryobi BPL3640D, Ryobi BPL3650, Ryobi BPL3650D, Ryobi OP4015, Ryobi OP4026, Ryobi OP4026A, Ryobi OP4030, Ryobi OP4050, Ryobi OP4050A, CS CS-RTB402PW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.