Zoro Homepage

Power Tool Battery, TOOL-538LI-30

  • Mfr # TOOL-538LI-30

  • Zoro # G3296270


product price: $32.15
/ea

Key Features

Battery Capacity
3000 mAh
Voltage
16V
Length
4.4 in
Height
1.7 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-538LI-30
Zoro #
G3296270
UPC #
728286046412
Country of Origin
China

Dimensions

Length
4.4 in
Height
1.7 in
Width
3 in

Details

Battery Capacity
3000 mAh
Voltage
16V
Terminal Type
Pressure
Battery Chemistry
Lithium Ion

Description

Worx WX156, Worx WX373, Worx WX152.3, Worx WX152.2, Worx WX152, Worx WX152.1, Worx Brushless Impact 20V MAX Drill Worx WA3527, Worx WA3539, CS CS-WRX373PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.