Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Tool Battery, TOOL-540LI-30

  • Mfr # TOOL-540LI-30

  • Zoro # G3297004


product price: $40.99
/ea

Key Features

Battery Capacity
3000 mAh
Voltage
20V
Height
1.8 in
Width
2.9 in
Length
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOOL-540LI-30
Zoro #
G3297004
UPC #
728286046443
Country of Origin
China

Dimensions

Height
1.8 in
Width
2.9 in
Length
4.3 in

Details

Battery Capacity
3000 mAh
Voltage
20V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Worx WX373, Worx WG160E, Worx WG546E, Worx WX372.2, Worx WX279, Worx WX178, Worx WX176, Worx WX175, Worx WX290, Worx WX292, Worx WX367, Worx WX366.5, Worx WX366.2, Worx WX170, Worx WX167, Worx WX166, Worx WX090, Worx WG894E.5, Worx WX166.1, Worx WX166.2, Worx WX166.5, Worx WX166.4, Worx WX166.3, Worx WX372, Worx WX372.1, Worx WX550.9, Worx WX550.3, Worx WX550.2, Worx WX550.1, Worx WX678, Worx WX800, Worx WX693, Worx WX682, Worx WX550, Worx WX543, Worx WX386, Worx WX384.1, Worx WX390, Worx WX523, Worx WX530, Worx WX529, Worx WG894E, Worx WG255E.5, Worx WG169E.5, Worx WG259.5, Worx WG259E.5, Worx WG259E, Worx WG169E, Worx WG157E, Worx WG154E, Worx Landroid L WR155E, Worx WG163E, Worx WG160E.5, Worx WG322E, Worx WG549E.5, Worx WG549E.1, Worx WG549W.5, Worx WG801E, Worx WG629E, Worx WG625E, Worx WG549E, Worx WG329E.5, Worx WG329E, Worx WG545E.1, Worx Landroid L WR153E Worx 50026367, Worx RW9351, Worx RW9351.1, Worx RW9353, Worx WA3530, Worx WA3549.1, Worx WA3551, Worx WA3551.1, Worx WA3553, Worx WA3553.2, Worx WA3556, Worx WA3572, CS CS-WRX352PX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.