Zoro Homepage

Power Tool Battery, TOOL-541LI-30

  • Mfr # TOOL-541LI-30

  • Zoro # G3295543


product price: $40.99
/ea

Key Features

Battery Capacity
3000 mAh
Voltage
20V
Length
4.3 in
Width
3 in
Height
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-541LI-30
Zoro #
G3295543
UPC #
728286047105
Country of Origin
China

Dimensions

Length
4.3 in
Width
3 in
Height
1.6 in

Details

Battery Capacity
3000 mAh
Voltage
20V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Worx WG151E, Worx WX163.2, Worx WX163.M, Worx WG540E.1, Worx WU289, Worx WG155, Worx WX368, Worx WX163, Worx WG540E.5, Worx WG891E, Worx WG540, Worx WG540E, Worx WU287, Worx WX368.1, Worx WX502, Worx WX502.1, Worx WX164.3, Worx WX164, Worx WU381, Worx WX163.1, Worx WX163.3, Worx WG153, Worx WG152, Worx WG154, Worx WG151E.5, Worx WG151, Worx WG151.5, Worx WG156, Worx WG251, Worx WG251.5, Worx WG251E, Worx WG170, Worx WG160, Worx WG163, Worx RW9161, Worx WG150, Worx WG157 Worx WA3512, Worx WA3512.1, Worx WA3520, Worx WA3525, Worx WA3575, CS CS-WRX166PX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.