Power Tool Battery, Worx WU161, Worx WU137 Worx WA3540, CS CS-WRX161PX

  • Mfr # TOOL-537LI-30

  • Zoro # G3297521


product price:  $27.29
/ea

Key Features

Battery Capacity
3000 mAh
Voltage
12V
Length
4.3 in
Height
1.8 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOOL-537LI-30
Zoro #
G3297521
UPC #
728286046405
Country of Origin
China

Dimensions

Length
4.3 in
Height
1.8 in
Width
3 in

Details

Battery Capacity
3000 mAh
Voltage
12V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

Worx WU161, Worx WU137 Worx WA3540, CS CS-WRX161PX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.