Shop DANTONA
See all product information
Create Account
Replacement Battery for the GE Fanuc A98L-0001-0902 - 6V 5000mAh Lithium
- Mfr # LCPLC-701
- Zoro # G424933264
product price:Â
$
64.55
/ea
Key Features
Battery Capacity
5,000 mAh
Battery Chemistry
Lithium Manganese Dioxide (CR)
Voltage
6 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCPLC-701
- Zoro #
- G424933264
- UPC #
- -
- Country of Origin
- China
- Battery Capacity
- 5,000 mAh
- Battery Chemistry
- Lithium Manganese Dioxide (CR)
- Voltage
- 6 V
Description
Replacement PLC Battery for GE Fanuc A98L-0001-0902 and More! Specifications: - Dantona SKU: LCPLC-701 - Compatible / Replaces: GE Fanuc A98L-0001-0902 - Chemistry: Lithium Manganese Dioxide (CR) - Voltage: 6V - Capacity: 5000mAh - Application: PLC / Industrial Controller Backup Battery
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.