Shop DANTONA
See all product information
Create Account
Replacement Battery for the Mitsubishi FX3U-32BL - 3V 550mAh Lithium
- Mfr # COMP-330
- Zoro # G924933672
product price:Â
$
22.49
/ea
Key Features
Battery Chemistry
Lithium
Voltage
3 V
Battery Capacity
550 mAh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COMP-330
- Zoro #
- G924933672
- UPC #
- -
- Country of Origin
- China
- Battery Chemistry
- Lithium
- Voltage
- 3 V
- Battery Capacity
- 550 mAh
Description
Replacement PLC Battery for Interstate LIT0644 and More! Specifications: - Dantona SKU: COMP-330 - Compatible / Replaces: Mitsubishi FX3U-32BL - Chemistry: Lithium - Voltage: 3V - Capacity: 550mAh - Application: PLC / Industrial Controller Backup Battery
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.