Shop DANTONA
See all product information
Create Account
Replacement Battery for the Modicon 984X-008 - 3V 1200mAh Lithium
- Mfr # COMP-107
- Zoro # G624933231
product price:Â
$
24.75
/ea
Key Features
Voltage
3 V
Battery Chemistry
Lithium
Battery Capacity
1,200 mAh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COMP-107
- Zoro #
- G624933231
- UPC #
- -
- Country of Origin
- China
- Voltage
- 3 V
- Battery Chemistry
- Lithium
- Battery Capacity
- 1,200 mAh
Description
Replacement PLC Battery for Gould 884 and More! Specifications: - Dantona SKU: COMP-107 - Compatible / Replaces: Modicon 984X-008 - Chemistry: Lithium - Voltage: 3V - Capacity: 1200mAh - Application: PLC / Industrial Controller Backup Battery
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.