Shop DANTONA
See all product information
Create Account
Replacement Battery for the Panasonic BR-A - 3V 1800mAh Lithium
- Mfr # COMP-418
- Zoro # G724933681
product price:Â
$
28.95
/ea
Key Features
Battery Capacity
1,800 mAh
Battery Chemistry
Lithium Carbon Monofloride (BR)
Voltage
3 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COMP-418
- Zoro #
- G724933681
- UPC #
- -
- Country of Origin
- China
- Battery Capacity
- 1,800 mAh
- Battery Chemistry
- Lithium Carbon Monofloride (BR)
- Voltage
- 3 V
Description
This Repalcement 3 Volt 1800 mAh Lithium Carbon Monofloride battery fits the Dantona RD076A-1 and meets or exceeds original manufacturer specifications. Specifications: - Dantona SKU: COMP-418 - Compatible / Replaces: Panasonic BR-A - Chemistry: Lithium Carbon Monofloride (BR) - Voltage: 3V - Capacity: 1800mAh - Application: PLC / Industrial Controller Backup Battery
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.