Shop DANTONA
See all product information
Create Account
Replacement Battery for the vendor cross-reference AS36209 - 4.8V 1600mAh NiMH
- Mfr # CUSTOM-248
- Zoro # G824933758
product price:Â
$
64.55
/ea
Key Features
Battery Capacity
1,600 mAh
Battery Chemistry
Nickel Metal Hydride (NIMH)
Voltage
4.8 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUSTOM-248
- Zoro #
- G824933758
- UPC #
- -
- Country of Origin
- China
- Battery Capacity
- 1,600 mAh
- Battery Chemistry
- Nickel Metal Hydride (NIMH)
- Voltage
- 4.8 V
Description
Replacement PLC Battery for Interstate B11333 and More! Specifications: - Dantona SKU: CUSTOM-248 - Compatible / Replaces: vendor cross-reference AS36209 - Chemistry: Nickel Metal Hydride (NIMH) - Voltage: 4.8V - Capacity: 1600mAh - Application: PLC / Industrial Controller Backup Battery
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.