Shop DANTONA
See all product information
Create Account
REPLACEMENT EMERGENCY LIGHTING BATTERY
- Mfr # CUSTOM-70
- Zoro # G2223984
product price:Â
$
24.99
/ea
Key Features
Height
0.6 in
Battery Capacity
1800 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
Battery Size
AA
For Use With
Doro - Phone Easy 409, Doro - Phone Easy 409gsm, Doro - Phone Easy 410, Doro - Phone Easy 410gsm, Doro - Phone Easy 605, Doro - Phone Easy 605gsm, Doro - Phone Easy 610, Doro - Phone Easy 610gsm, Doro - Phone Easy 612, Doro - Phone Easy 612GSM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUSTOM-70
- Zoro #
- G2223984
- UPC #
- 728286010017
- Country of Origin
- China
- Item
- Battery
- Battery Capacity
- 1800 mAh
- Battery Chemistry
- Nickel Metal Hydride (NiMH)
- For Use With
- Doro - Phone Easy 409, Doro - Phone Easy 409gsm, Doro - Phone Easy 410, Doro - Phone Easy 410gsm, Doro - Phone Easy 605, Doro - Phone Easy 605gsm, Doro - Phone Easy 610, Doro - Phone Easy 610gsm, Doro - Phone Easy 612, Doro - Phone Easy 612GSM
- Compatibility
- Ademco - Lynx Back Up
- Environmentally Friendly
- Yes
- Output Voltage
- 7.2 V DC
- Battery Rechargeable
- Yes
Dimensions
- Height
- 0.6 in
- Battery Size
- AA
- Width
- 2 in
- Depth
- 3.4 in
Description
Battery,7.2V,Nickel Metal Hydride Da
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.