Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Headset Battery

  • Mfr # BATT-CS50

  • Zoro # G3651478


product price: $18.45
/ea

Key Features

Height
1.4 in
Battery Capacity
230 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Depth
0.2 in
Width
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATT-CS50
Zoro #
G3651478
UPC #
728286204072
Country of Origin
Unknown

Dimensions

Height
1.4 in
Depth
0.2 in
Width
0.8 in
Battery Size
Proprietary Battery Size

Details

Item
Battery
Battery Capacity
230 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Compatibility
Cordless Phones: Plantronics CS-50, Plantronics CS-55, Plantronics CS-60, Plantronics CS50-USB
Recycled
Yes
Output Voltage
3.7 V DC
Environmentally Friendly
Yes
Battery Rechargeable
Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.