Shop DANTONA
See all product information
Create Account
Replacement Household Battery
Mfr # ULGED4AA
Zoro # G3652053
product price:Â
$
12.49
/ea
Key Features
Standard Battery Pack Size
1
Battery Chemistry
Nickel Metal Hydride (NiMH)
Voltage - Batteries
1.2 V DC
Battery Size
AA
Height
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ULGED4AA
- Zoro #
- G3652053
- UPC #
- 76097961869
- Country of Origin
- Unknown
Dimensions
- Battery Size
- AA
- Height
- 0.6 in
- Width
- 2 in
Details
- Item
- Battery
- Standard Battery Pack Size
- 1
- Battery Chemistry
- Nickel Metal Hydride (NiMH)
- Voltage - Batteries
- 1.2 V DC
- Capacity - Batteries
- 2100 mAh
- Application
- Multipurpose
- Number of Cells
- 4
- Compatibility
- Clock, Flash Light, Household Application
- Rechargeable Battery
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.