Zoro Homepage

Thermostat Battery

  • Mfr # THERM-284443

  • Zoro # G1498599


product price: $12.75
/ea

Key Features

Width In
0.1 in
Height
1.7 in
Voltage
3.7V
Terminal Designations
Connector
Length (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THERM-284443
Zoro #
G1498599
UPC #
728286052383
Country of Origin
China

Dimensions

Width In
0.1 in
Height
1.7 in
Length (In.)
2 in

Details

Item
Battery
Voltage
3.7V
Terminal Designations
Connector

Description

NEST A0013, NEST Learning Thermostat 2nd Generation, NEST Learning Thermostat 3rd Gen, NEST Learning Thermostat 3rd Generation, NEST T3007ES, NEST T3008US NEST TL284443

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.