Zoro Homepage

Tool Battery, CS-RDD860PX, CS-RDD860PH, CS CS-RDD860PX, CS CS-RDD860PH

  • Mfr # TOOL-400LI-30

  • Zoro # G3295981


product price: $30.99
/ea

Key Features

Battery Capacity
3000 mAh
Voltage
12V
Length
3.6 in
Height
1-1/2 in
Width
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-400LI-30
Zoro #
G3295981
UPC #
728286045477
Country of Origin
China

Dimensions

Length
3.6 in
Height
1-1/2 in
Width
2.7 in

Details

Battery Capacity
3000 mAh
Voltage
12V
Battery Chemistry
Lithium Ion
Terminal Type
Pressure

Description

CS-RDD860PX, CS-RDD860PH, CS CS-RDD860PX, CS CS-RDD860PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.