Two-way Radio Battery, Motorola Clarigo SMP-508, SMP-528, 60Q137301-C

  • Mfr # COM-SMP528

  • Zoro # G1456547


product price:  $26.19
/ea

Key Features

Width
2.1 in
Battery Type
Lithium Ion
Voltage
7.4V
Connector Type
Pressure
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COM-SMP528
Zoro #
G1456547
UPC #
728286053557
Country of Origin
China

Dimensions

Width
2.1 in
Height
0.6 in
Length (In.)
3.7 in

Details

Item
Two-way Radio
Battery Type
Lithium Ion
Voltage
7.4V
Connector Type
Pressure
Battery Capacity
1200 mAh

Description

Motorola Clarigo SMP-508, Motorola SMP-528 Motorola 60Q137301-C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.