Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultralast Battery - For Headset - Battery Rechargeable - 140 mAh - 3.7 V DC - 1-/ Pack

  • Mfr # BATT-CS540

  • Zoro # G3651423


product price: $21.66
/ea

Key Features

Height
0.2 in
Battery Capacity
140 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Depth
0.9 in
Width
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATT-CS540
Zoro #
G3651423
UPC #
728286958067
Country of Origin
Unknown

Dimensions

Height
0.2 in
Depth
0.9 in
Width
0.6 in

Details

Item
Battery
Battery Capacity
140 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Compatibility
Plantronics - CS540
Output Voltage
3.7 V DC

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.