Vacuum Battery, Haier TAB-T550WSC, Haier TAB-T560H, Haier FL2600

  • Mfr # VAC-FL2600

  • Zoro # G3295132


product price:  $46.99
/ea

Key Features

Length
2.8 in
Width
1-1/2 in
Height
1-1/2 in
Working Capacity
2600 mAh
Voltage
14.8V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAC-FL2600
Zoro #
G3295132
UPC #
728286053885
Country of Origin
China

Dimensions

Length
2.8 in
Width
1-1/2 in
Height
1-1/2 in

Details

Working Capacity
2600 mAh
Item
Vacuum Battery
Voltage
14.8V

Description

Haier TAB-T550WSC, Haier TAB-T560H, Haier FL2600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.