Zoro Homepage

Vacuum Battery, VAC-4072DNMH

  • Mfr # VAC-4072DNMH

  • Zoro # G3297853


product price: $34.99
/ea

Key Features

Length
5.1 in
Width
1.8 in
Height
0.9 in
Voltage
7.2V
Working Capacity
3000 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAC-4072DNMH
Zoro #
G3297853
UPC #
728286053823
Country of Origin
China

Dimensions

Length
5.1 in
Width
1.8 in
Height
0.9 in

Details

Item
Vacuum Battery
Voltage
7.2V
Working Capacity
3000 mAh

Description

Makita 4072D, Makita 4072DW, Makita 678114-9, Makita 678132-7 Makita BCM-678135-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.