Zoro Homepage

Vacuum Battery, VAC-AM310

  • Mfr # VAC-AM310

  • Zoro # G3296243


product price: $73.79
/ea

Key Features

Length
3.6 in
Width
1.1 in
Height
2.6 in
Voltage
18.5V
Working Capacity
2600 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAC-AM310
Zoro #
G3296243
UPC #
728286052178
Country of Origin
China

Dimensions

Length
3.6 in
Width
1.1 in
Height
2.6 in

Details

Item
Battery
Voltage
18.5V
Working Capacity
2600 mAh

Description

Gardena R100Li, Gardena R130Li, Gardena R160Li 2016, Gardena R160Li 2017, Gardena R160Li 2018, Gardena Sileno, Gardena Sileno+, Husqvarna Automower 310 2015, Husqvarna Automower 310 2016, Husqvarna Automower 310 2017, Husqvarna Automower 310 2018, Husqvarna Automower 310 Modell 2015, Husqvarna Automower 310 Modell 2016, Husqvarna Automower 310 Modell 2017, Husqvarna Automower 315 2015, Husqvarna Automower 315 2016, Husqvarna Automower 315 2017, Husqvarna Automower 315 2018, Husqvarna Automower 315 Modell 2015, Husqvarna Automower 315 Modell 2016, Husqvarna Automower 315 Modell 2017 Husqvarna 584 82 28-02, Husqvarna 584 85 28-01

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.