Vacuum Battery, VAC-BH70970

  • Mfr # VAC-BH70970

  • Zoro # G3297339


product price:  $37.35
/ea

Key Features

Length
5.2 in
Width
1-1/2 in
Height
0.8 in
Voltage
14.4V
Working Capacity
2600 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VAC-BH70970
Zoro #
G3297339
UPC #
728286053847
Country of Origin
China

Dimensions

Length
5.2 in
Width
1-1/2 in
Height
0.8 in

Details

Voltage
14.4V
Item
Vacuum Battery
Working Capacity
2600 mAh

Description

Hoover BH70970, Hoover ROGUE 970 Robot Vacuum / Wi-Fi Connected Hoover 440011973

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.