Zoro Homepage

Vacuum Battery, VAC-BRA240

  • Mfr # VAC-BRA240

  • Zoro # G3298054


product price: $23.29
/ea

Key Features

Length
3.3 in
Width
1-1/2 in
Height
0.9 in
Working Capacity
2000 mAh
Voltage
3.6V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAC-BRA240
Zoro #
G3298054
UPC #
728286053861
Country of Origin
China

Dimensions

Length
3.3 in
Width
1-1/2 in
Height
0.9 in

Details

Item
Vacuum Battery
Working Capacity
2000 mAh
Voltage
3.6V

Description

iRobot Braava Jet 240, iRobot 241, iRobot 244, iRobot 245, iRobot Jet Mopping Bot, iRobot Braava Jet 241, iRobot Braava Jet 244, iRobot Braava Jet 245 iRobot 4446040, iRobot BC 674

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.