Zoro Homepage

Vacuum Battery, VAC-D520

  • Mfr # VAC-D520

  • Zoro # G3297722


product price: $65.65
/ea

Key Features

Length
6.9 in
Width
2.6 in
Height
0.9 in
Voltage
12V
Working Capacity
2000 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAC-D520
Zoro #
G3297722
UPC #
728286052093
Country of Origin
China

Dimensions

Length
6.9 in
Width
2.6 in
Height
0.9 in

Details

Voltage
12V
Working Capacity
2000 mAh
Item
Battery

Description

ECOVACS DeeBot D520, ECOVACS DeeBot D526, ECOVACS T3, ECOVACS T5 ECOVACS LP43SC2000P10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.