Zoro Homepage

Vacuum Battery, VAC-D540

  • Mfr # VAC-D540

  • Zoro # G3295528


product price: $67.15
/ea

Key Features

Length
6.8 in
Width
2.6 in
Height
0.9 in
Working Capacity
1800 mAh
Voltage
14.4V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAC-D540
Zoro #
G3295528
UPC #
728286052086
Country of Origin
China

Dimensions

Length
6.8 in
Width
2.6 in
Height
0.9 in

Details

Working Capacity
1800 mAh
Item
Battery
Voltage
14.4V

Description

ECOVACS DeeBot D523, ECOVACS DeeBot D540, ECOVACS DeeBot D550, ECOVACS DeeBot D560, ECOVACS DeeBot D570, ECOVACS DeeBot D580 ECOVACS LP43SC1800P12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.