Zoro Homepage

Vacuum Battery, VAC-DC34

  • Mfr # VAC-DC34

  • Zoro # G1456967


product price: $59.69
/ea

Key Features

Length
4.7 in
Width
3 in
Height
3-1/2 in
Voltage
22.2V
Working Capacity
1500 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAC-DC34
Zoro #
G1456967
UPC #
728286053878
Country of Origin
China

Dimensions

Length
4.7 in
Width
3 in
Height
3-1/2 in

Details

Item
Vacuum Battery
Voltage
22.2V
Working Capacity
1500 mAh

Description

Dyson DC35 Multi floor Type B Main Body, Dyson DC31 Animal Type B Body, Dyson DC34 Type B Body, Dyson DC34 Animal Type B Body, Dyson DC35 Type B Body, Dyson DC56, Dyson DC45, Dyson DC44 Animal, Dyson DC45 SV Dyson 917083-01, Dyson 965557-03/06, Dyson Type B, Dyson 202932-02, Dyson 202932-05, Dyson 202932-06, Dyson 965557-03, Dyson 965557-06

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.